Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG211248
Zoro # G500490148
product price: $70.66
/ea
$70.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Wet Locations The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting.
- Fitting Flammability Rating UL 94-V2
- Grip Style and Material Straight Aluminum Connector Stainless Grip
- Certifications UL Listed CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG211248
- Zoro # G500490148
- UPC # 783585327839
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Recommended Knockout Hole Size | 21 mm Threaded Hub |
Grip Cord Range (Diameter) | .750"- .875" (1.90- 2.22) |
Grip Thread Size | PG21 |
Details
Mesh Material | Stainless Steel |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Certifications | UL Listed CSA Certified |
Body Material | Aluminum |
Product Type | Deluxe Cord Grips |
Bushing Material | Neoprene |
Thread Type | P.G. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, StraightMale,.75-.87", PG21 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- Hubbell Wiring Device-Kellems Cord Grips