Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG211247
Zoro # G400490163
product price: $70.66
/ea
$70.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Grip Cord Range (Diameter) .625"- .750" (1.59- 1.90)
- Wet Locations The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting.
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Mesh Grip Flammability Rating UL 94-HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG211247
- Zoro # G400490163
- UPC # 783585327846
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Grip Thread Size | PG21 |
Recommended Knockout Hole Size | 21 mm Threaded Hub |
Details
Mesh Material | Stainless Steel |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Bushing Material | Neoprene |
Thread Type | P.G. |
Body Material | Aluminum |
Certifications | UL Listed CSA Certified |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male,.62-.75", PG21 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- Hubbell Wiring Device-Kellems Strain Relief Grips