Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG21010
Zoro # G800490244
product price: $67.02
/ea
$67.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Thread Type P.G.
- Bushing Material Neoprene
- Mesh Grip Flammability Rating UL 94-HB
- Grip Style and Material Straight Aluminum Connector Stainless Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG21010
- Zoro # G800490244
- UPC # 783585327754
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .500"- .625" (1.27- 1.59) |
Grip Thread Size | PG21 |
Recommended Knockout Hole Size | 21 mm Threaded Hub |
Details
Mesh Material | Stainless Steel |
Thread Type | P.G. |
Bushing Material | Neoprene |
Mesh Grip Flammability Rating | UL 94-HB |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Product Type | Deluxe Cord Grips |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Fitting Flammability Rating | UL 94-V2 |
Certifications | UL Listed CSA Certified |
Body Material | Aluminum |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, StraightMale,.50-.62", PG21 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 240/480V AC (31EH43)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- Hubbell Wiring Device-Kellems Cord Grips