Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG16010
Zoro # G500490230
product price: $73.52
/ea
$73.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Body Material Aluminum
- Thread Type P.G.
- Mesh Grip Flammability Rating UL 94-HB
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG16010
- Zoro # G500490230
- UPC # 783585327822
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .500"- .625" (1.27- 1.59) |
Recommended Knockout Hole Size | 36 mm Threaded Hub |
Grip Thread Size | PG16 |
Details
Mesh Material | Stainless Steel |
Body Material | Aluminum |
Thread Type | P.G. |
Mesh Grip Flammability Rating | UL 94-HB |
Bushing Material | Neoprene |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Product Type | Deluxe Cord Grips |
Fitting Flammability Rating | UL 94-V2 |
Certifications | UL Listed CSA Certified |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, StraightMale,.50-.62", PG16 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- Hubbell Wiring Device-Kellems Strain Relief Grips