Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074011337
Zoro # G700490139
Free Shipping & Returns
$92.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability UL 94HB (Strand grip), UL 94V-2(Fitting)
- Wet Locations Suitable for use in wet locations when used with a listed sealing ring between box and fitting
- Nut Nylon
- Operating Temperatures " -40°F to +225°F (" -40°C to +107°C)
- Strand Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011337
- Zoro # G700490139
- UPC # 783585331089
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | F3 |
Details
Flammability | UL 94HB (Strand grip), UL 94V-2(Fitting) |
Wet Locations | Suitable for use in wet locations when used with a listed sealing ring between box and fitting |
Nut | Nylon |
Operating Temperatures | " -40°F to +225°F (" -40°C to +107°C) |
Strand | Stainless Steel |
Body | Nylon |
Hazardous Locations | Suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C |
Bushing | Neoprene |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic,.62"-.75", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips