Shop All Wall Switches
Hubbell Wiring Device-Kellems
Decorator Switches, General Purpose AC, Illuminated Three Way, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Ivory
Mfr # DSL320IL
Zoro # G700489812
original price:
$40.08
12% off
new price: $35.04
/ea
Sold in multiples of 50 for $1,752.00
$1,752.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Temp. Rise 30°C maximum at rated current
- Carton Quantity 50
- Dimensions 4.12 in x 1.73 in x 1.61 in
- Voltage Rating 120-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSL320IL
- Zoro # G700489812
- UPC # 783585187044
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.12 in x 1.73 in x 1.61 in |
Wire Size | #12 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Illuminated Three Way,20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- POWER FIRST Heavy Duty Cable Ties, Plastic Pawl Lock, 15 in L, 0.3 in W, 120 lb, Black, Nylon 6/6, 100 PK (36J166)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- ZORO SELECT Wall Switch, Brown, 15A, 4-Way Switch (4804)
- Hubbell Wiring Device-Kellems Wall Switches