Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Covers S1R8CVRNKL
Mfr # S1R8CVRNKL
Zoro # G300694920
product price: $432.90
/ea
Free Shipping & Returns
$432.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-1/2 in
- Material Cast Aluminum
- Finish Satin Nickel Plated Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CVRNKL
- Zoro # G300694920
- UPC # 783585444246
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 10-1/2 in |
Details
Item | Electrical Box Cover |
Material | Cast Aluminum |
Finish | Satin Nickel Plated Cover |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Cover Assembly, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- EATON BUSSMANN Glass Fuse, AGC Series, 10A, 10 PK (BP/AGC-AL10-RP)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Aluminum, Furniture Feed (S1R6FFCVRBLK)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- Hubbell Wiring Device-Kellems Electrical Box Covers