Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Cover, Steel, HBL3000 Series, Covers
Mfr # HBL3000CEGY
Zoro # G2338411
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Gray
- For Use With 3000 Raceways
- Material Steel
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3000CEGY
- Zoro # G2338411
- UPC # 783585215082
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 60 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 5 ft |
Length (In.) | 60 |
Width (In.) | 2.75 |
Overall Width | 2 3/4 in |
Overall Length | 60 in |
Details
Item | Cover |
Fittings Sub-Category | Covers |
Color | Gray |
For Use With | 3000 Raceways |
Material | Steel |
Standards | CSA Certified, UL |
Features | Full Line of Large Single Channel, Two Piece Metal Raceway, Large Single Channel Base for Power or Datacom Cables |
Mounting | Bench Top, Wall Mount |
Series | 3000 |
Material of Construction | Steel |
Type | Cover Only |
Enclosure Type | NEMA 1 Rating |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Cover, Series 3000, Cover Type -, Material Steel, Length 60 in, Width 2 3/4 in, Color Gray, For Use With 3000 Raceways, Features Full Line of Large Single Channel, Two Piece Metal Raceway, Large Single Channel Base for Power or Datacom Cables, Includes -, Mounting Bench Top, Wall Mount, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6S)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- Hubbell Wiring Device-Kellems Raceways