Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Cover, Ivory, 3000 Series, Covers
Mfr # HBL3000CEIV
Zoro # G1692467
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With 3000 Raceways
- Material Steel
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3000CEIV
- Zoro # G1692467
- UPC # 783585215099
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Width (In.) | 2.75 |
Length (In.) | 60 |
Overall Width | 2 3/4 in |
Overall Length | 60 in |
Details
Item | Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | 3000 Raceways |
Material | Steel |
Features | Full Line of Large Single Channel, Two Piece Metal Raceway, Large Single Channel Base for Power or Datacom Cables |
Standards | CSA Certified, UL |
Material of Construction | Steel |
Series | 3000 |
Mounting | Bench Top, Wall Mount |
Type | Cover Only |
Enclosure Type | NEMA 1 Rating |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Cover, Series 3000, Cover Type -, Material Steel, Length 60 in, Width 2 3/4 in, Color Ivory, For Use With 3000 Raceways, Features Full Line of Large Single Channel, Two Piece Metal Raceway, Large Single Channel Base for Power or Datacom Cables, Includes -, Mounting Bench Top, Wall Mount, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- FESTO Proximity Sensor CRSMT-8M-PS-24V-K-0, 3-M8D (CRSMT-8M-PS-24V-K-0,3-M8D)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White (PW1SBA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- Hubbell Wiring Device-Kellems Raceway Fittings