Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Cover Clip, Gray, Steel, HBL3000 Series
Mfr # HBL3006EGY
Zoro # G2715903
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Gray
- For Use With 3000 Raceways
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3006EGY
- Zoro # G2715903
- UPC # 783585215181
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 3/4 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2.78 in |
Width (In.) | 0.75 |
Length (In.) | 2.78 |
Overall Length | 2 3/4 in |
Overall Width | 3/4 in |
Details
Item | Cover Clip |
Fittings Sub-Category | Clips |
Color | Gray |
For Use With | 3000 Raceways |
Material | Steel |
Standards | CSA Certified, UL |
Features | Use to Cover Potential Openings Where Two Pieces of HBL3000 Raceway Come Together |
Material of Construction | Steel |
Series | 3000 |
Style | Clip |
Item Type | HBL3000 Series |
Type | Miscellaneous Fittings |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Cover Clip, Series 3000, Cover Type -, Material Steel, Length 2 3/4 in, Width 3/4 in, Color Gray, For Use With 3000 Raceways, Features Use to Cover Potential Openings Where Two Pieces of HBL3000 Raceway Come Together, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- LEGRAND Toggle Switch Cover, Ivory (5507SW)
- Hubbell Wiring Device-Kellems Raceways