Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Coupling Raceway, Hblalu3800/Hblalu4800
Mfr # HBLALU01
Zoro # G3131460
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series HBLALU3800 HBLALU4800
- Type Miscellaneous Fittings
- Style Coupling
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU01
- Zoro # G3131460
- UPC # 783585218601
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Coupling, Hblalu3800/Hblalu4800 |
Material | Aluminum |
Series | HBLALU3800 HBLALU4800 |
Item Type | HBLALU3800/ALU4800 Series |
Type | Miscellaneous Fittings |
Style | Coupling |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Raceway, Coupling, Hblalu3800/Hblalu4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 80A, 600V AC, Non-Indicating (JTD080)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- D-LINE External Bend, White, ABS, Bends (US/FLEB3015W/5/GR)
- Hubbell Wiring Device-Kellems Raceway Fittings