Shop All Cable Trays
Hubbell Wiring Device-Kellems
Coupling
Mfr # HBL2401C
Zoro # G3678949
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series HBL2400 HBL2400D
- Type Miscellaneous Fittings
- Style Coupling
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2401C
- Zoro # G3678949
- UPC # 783585341491
- Country of Origin China
- Category Cable Trays
Details
Item | Coupling |
Material | Steel |
Series | HBL2400 HBL2400D |
Type | Miscellaneous Fittings |
Item Type | HBL2400 Series |
Style | Coupling |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- ASI 40 Amp Enclosed Motor Disconnect Switch, 3 Pole, 2 To 20 HP, IP65 NEMA 4 (SQ032003BC10)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT161 Series, PK2 (HCTBK161)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- Hubbell Wiring Device-Kellems Cable Trays