Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Storage Reel, 45 ft. of 14/3 Cord
Mfr # HBLI45143GF15
Zoro # G2478818
product price: $738.75
/ea
Free Shipping & Returns
$738.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125V AC
- Tension Method Field Convertible
- Retractable Cord Length 45 ft
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI45143GF15
- Zoro # G2478818
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Retractable Cord Length | 45 ft |
Wire Size | 14 AWG |
Overall Height | 14 1/2 in |
Overall Depth | 9 5/8 in |
Feeder Cord Length | 5 ft |
Overall Width | 13 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Yellow, Retractable Cord Length 45 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 300Ma Xs +Options (XS4P18MA230L2)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips