Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLW40103
Mfr # HBLW40103
Zoro # G2478879
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600V AC
- Tension Method Field Convertible
- Retractable Cord Length 40 ft
- Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLW40103
- Zoro # G2478879
- UPC # 783585585765
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 40 ft |
Wire Size | 10 AWG |
Overall Width | 13 in |
Overall Height | 14 1/2 in |
Overall Depth | 9 5/8 in |
Feeder Cord Length | 5 ft |
Cable Length | 40 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 40 ft, Reel Color Yellow, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor or Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- LINEMASTER Atlas - No Shield (936-SWN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips