Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLW35104
Mfr # HBLW35104
Zoro # G2478650
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600V AC
- Tension Method Field Convertible
- Retractable Cord Length 35 ft
- Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLW35104
- Zoro # G2478650
- UPC # 783585585840
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 35 ft |
Wire Size | 10 AWG |
Feeder Cord Length | 5 ft |
Overall Height | 14 1/2 in |
Overall Depth | 9 5/8 in |
Cable Length | 35 ft |
Overall Width | 13 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 35 ft, Reel Color Yellow, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOW, Number of Conductors 4, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor or Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- Hubbell Wiring Device-Kellems Cord Reels