Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLI45163IN
Mfr # HBLI45163IN
Zoro # G1958182
product price: $667.50
/ea
Free Shipping & Returns
$667.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125V AC
- Retractable Cord Length 45 ft
- Wire Size 16 AWG
- Max. Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI45163IN
- Zoro # G1958182
- UPC # 783585669038
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Retractable Cord Length | 45 ft |
Wire Size | 16 AWG |
Overall Width | 13 in |
Cable Length | 45 Ft |
Overall Depth | 9 5/8 in |
Overall Height | 14 1/2 in |
Feeder Cord Length | 5 ft |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp, Lamp Watts 100 W, Voltage 125V AC, Retractable Cord Length 45 ft, Wire Size 16 AWG, Max. Amps 10 A, Cord Color Black, Trade Designation SJO, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color White, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL St9103A1002 Electronic Oil (ST9103A100)
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel Replacement Stop (HBL12BS)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips