Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLI35104
Mfr # HBLI35104
Zoro # G1957887
product price: $693.75
/ea
Free Shipping & Returns
$693.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 250V AC
- Tension Method Field Convertible
- Retractable Cord Length 35 ft
- Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI35104
- Zoro # G1957887
- UPC # 783585669571
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 35 ft |
Wire Size | 10 AWG |
Cable Length | 35 ft |
Overall Depth | 9 5/8 in |
Overall Height | 14 1/2 in |
Feeder Cord Length | 5 ft |
Overall Width | 13 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 35 ft, Reel Color White, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 4, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Retractable Cord Reel 25 Amps 600VAC Voltage (HBL501032W)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- Hubbell Wiring Device-Kellems Cord Reels