Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLI35103
Mfr # HBLI35103
Zoro # G2478921
Free Shipping & Returns
$677.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 250V AC
- Tension Method Field Convertible
- Wire Size 10 AWG
- Retractable Cord Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI35103
- Zoro # G2478921
- UPC # 783585669564
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Retractable Cord Length | 35 ft |
Overall Width | 13 in |
Feeder Cord Length | 5 ft |
Cable Length | 35 ft |
Overall Depth | 9 5/8 in |
Overall Height | 14 1/2 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 35 ft, Reel Color White, Max. Amps 30 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25143 (HBLI25143)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- Hubbell Wiring Device-Kellems Cord Reels