Shop All Cord Reels
Hubbell Wiring Device-Kellems
Cord Reels HBLI25143
Mfr # HBLI25143
Zoro # G2478136
product price: $641.25
/ea
Free Shipping & Returns
$641.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 250V AC
- Tension Method Field Convertible
- Retractable Cord Length 25 ft
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLI25143
- Zoro # G2478136
- UPC # 783585669632
- Country of Origin China
- Category Cord Reels
Dimensions
Retractable Cord Length | 25 ft |
Wire Size | 14 AWG |
Feeder Cord Length | 5 ft |
Cable Length | 25 ft |
Overall Height | 14 1/2 in |
Overall Depth | 9 5/8 in |
Overall Width | 13 in |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 250V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color White, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Circuit Breaker, 3A, K Curve (DAP-3AMP-KIT)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451W)
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips