Shop All Cord Reels
Hubbell Wiring Device-Kellems
50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage
Mfr # HBL501042W
Zoro # G4741033
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Wire Size 10 AWG
- Retractable Cord Length 50 ft
- Max. Amps 20 A
- Feeder Cord Ending Flying Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL501042W
- Zoro # G4741033
- UPC # 783585209302
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 10 AWG |
Retractable Cord Length | 50 ft |
Overall Height | 18 1/4 in |
Cord Length | 50 ft. |
Overall Depth | 12 3/16 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Width | 13 3/4 in |
Cable Length | 50 Ft |
Description
Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOW-A, Number of Conductors 4, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 90D CONNCTR LQD TGT 1/2"" (49490)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips