Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Cord Connectors, Straight Female, .38"- .50" (9.7- 12.7), Aluminum
Mfr # FHC1023
Zoro # G900618494
product price: $23.01
/ea
$23.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Conductors Single
- Color Code Blue
- Standard UL Listed
- Temp. Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Carton Quantity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FHC1023
- Zoro # G900618494
- UPC # 783585203232
- Country of Origin United States
- Category Cable Connectors
Dimensions
Display Size | 1/2 NPT |
Hub Size | 1/2 |
Cord Dia. Range | 0.38-0.5 in (9.7-12.7 mm) |
Details
Number Of Conductors | Single |
Color Code | Blue |
Standard | UL Listed |
Temp. Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Carton Quantity | 25 |
Series | Standard Duty |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
Environmental Rating | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Locknut or Tapped Opening |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Female .38-.50", 1/2", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- LINEMASTER Awareness Cover - Gray (522-U37)
- RACO Conn, Flex Ac/Mc, 90, Insul, 1", Mall Irn (3204)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- Hubbell Wiring Device-Kellems Cable Connectors