Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Cord Connector Ring, PK100
Mfr # 31648050GPK100
Zoro # G2927681
Free Shipping & Returns
$123.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number NHC1040, SHC1040, SHC1040CR, SHC2040CR
- Fits Brand Hubbell Wiring Device-Kellems
- Color Brown
- Material Nylon
- Cable Opening Max. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 31648050GPK100
- Zoro # G2927681
- UPC # 783585022826
- Country of Origin United States
- Category Cable Connectors
Dimensions
Hub Size | 1 |
Display Size | 1 Form 4 |
Cord Dia. Range | 0.5-0.625 in (12.7-15.8 mm) |
Details
For Use With Mfr. Model Number | NHC1040, SHC1040, SHC1040CR, SHC2040CR |
Item | Cord Connector Accessories |
Fits Brand | Hubbell Wiring Device-Kellems |
Color | Brown |
Material | Nylon |
Cable Opening Max. | 5/8 in |
Cable Opening Min. | 1/2 in |
Type | Gotcha Ring |
Environmental Rating | Weather Resistant |
Carton Quantity | 10 |
Brand | Hubbell Wiring Device-Kellems |
Application | Replacement Gotcha Rings |
Number Of Conductors | Single |
Series | Accessories |
Environmental Conditions | Weather Resistant |
Conductor Range | 0.5-0.625 in (12.7-15.8 mm) |
Item Type | Cord Connector Accessories |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Cord Connector Ring, PK 100, For Use With Grainger Item Number 5D738, 2XYN6, 5D807, For Use With Mfr. Model Number SHC1040, SHC1040CR, SHC2040CR, NHC1040, Fits Brand Hubbell Wiring Device-Kellems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- AMPHENOL 973102A14S2S (973102A14S2S)
- Hubbell Wiring Device-Kellems Cord Grips