Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector Locknut, Nylon, PG9
Mfr # LNP9B
Zoro # G1068225
product price: $0.55
/ea
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size PG9
- Material Nylon
- For Use With Liquid Tight Cord Connector PG9
- Color Black, Gray
- Box Connection PG9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP9B
- Zoro # G1068225
- UPC # 094704920344
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | PG9 |
Thread Size | PG9 |
Overall Length | 1-1/4" |
Compatible Conduit Trade Size | PG9 |
Details
Item | Low Profile Cord Connector Locknut |
Material | Nylon |
For Use With | Liquid Tight Cord Connector PG9 |
Color | Black, Gray |
Box Connection | PG9 |
Standards | CSA Certified, UL Listed |
Compatible Conduit Type | Threaded Metallic Conduit |
Thread Type | PG |
Liquid Tight | Yes |
Description
Low Profile Cord Connector Locknut, For Use With Liquid Tight Cord Connector PG9, Hub Size PG9, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG9, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-1/4 In., Standards CSA Certified, UL Listed, Thread Size PG9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type Lb 3/4In (E986E-CTN)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003631H)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- Hubbell Wiring Device-Kellems Cord Grips