Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Cord Connector Accessories
Mfr # LNM20BPK100
Zoro # G400618444
product price: $50.39
/pk 100, $0.50/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Black
- Type Locknut
- Material Non-Metallic
- Application Conduit/Fitting Fastening
- Construction Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNM20BPK100
- Zoro # G400618444
- UPC # 783585018652
- Country of Origin United States
- Category Cable Connectors
Dimensions
Display Size | 20mm |
Details
Item | Low Profile Metric Cord Connector Locknuts |
Color | Gray, Black |
Type | Locknut |
Material | Non-Metallic |
Application | Conduit/Fitting Fastening |
Construction | Molded |
Series | Low Profile Metric |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 100 EA |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, 20MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- OMRON Straight Actuating Key (44501-0750)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (DU324RB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- Hubbell Wiring Device-Kellems Cable Connectors