Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3/8 in., Straight, Orange
Mfr # SHC1008
Zoro # G2991353
original price:
$9.67
25% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.13 in to 0.19 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1008
- Zoro # G2991353
- UPC # 783585200088
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.13 in to 0.19 in |
Hub Trade Size | 3/8" |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1.36" |
Min. Throat Dia. | 0.44" |
Form Size | F1 |
Overall Length | 1 5/16 in |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Dimension B | .90" (22.9) Ref. |
Cord Diameter Range | .13"- .19" (3.2- 4.7) |
Dimension A | .88" (22.4) Dia. |
Dimension D | .44" (11.2) Throat Dia. |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension C | .46" (11.7) |
Dimension E A/F | .88" (22.4) |
Dimension E A/C | .99" (25.1) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GV-1B)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- Hubbell Wiring Device-Kellems Cord Grips