Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 3/8 in., Straight, Gray
Mfr # SHC1008CR
Zoro # G2349676
original price:
$9.83
18% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Material Nylon
- Cord Dia. Range 0.13 in to 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1008CR
- Zoro # G2349676
- UPC # 783585207902
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.13 in to 0.19 in |
Hub Trade Size | 3/8" |
Length - Box to End of Connector | 1 1/8 in |
Length | 1.53" |
Min. Throat Dia. | 0.45" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 1 9/16 in |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Form Size | F1 |
Dimension A | 1.00" (25.4) Dia. |
Dimension C | .43" (10.9) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension D | .45" (11.4) Throat Dia. |
Dimension E A/F | .93" (23.6) |
Cord Diameter Range | .13"- .19" (3.2- 4.7) |
Dimension B | 1.10" (27.9) Ref. |
Dimension E A/C | 1.00" (25.4) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- Hubbell Wiring Device-Kellems Cord Grips