Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3/4 in., Gray
Mfr # HS1004GPK25
Zoro # G1766396
original price:
$1.09
9% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in dia Hole, Snap In
- Cord Dia. Range 0.32 in to 0.43 in
- Material Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HS1004GPK25
- Zoro # G1766396
- UPC # 094701218659
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in dia Hole, Snap In |
Cord Dia. Range | 0.32 in to 0.43 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 5/8 in |
Length - External Strain Relief | 1 21/32 in |
Length | 2.60" |
Thread Size | 3/4 in |
Dimension C | .45" (11.4) |
Dimension E | .75" (19.1) |
Cord Diameter Range | .32"- .43" (8.1-10.9) |
Dimension F | .14" (3.6) |
Dimension A | .75" (19.0) |
Dimension G | 2.60" (66.0) |
Dimension D | .44" (11.2) |
Dimension B | .66" (16.8) |
Description
Snap In Cord Connector with Strain Relief, Cord Dia. Range 0.32 in to 0.43 in, Box Connection 3/4 in dia Hole, Snap In, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 5/8 in, Insulated Yes, Standards CSA LR27378, UL E96650, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- Hubbell Wiring Device-Kellems Strain Relief Connector