Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 3/4 in., 45, Brown
Mfr # VHC1036
Zoro # G2233761
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Color Brown
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1036
- Zoro # G2233761
- UPC # 783585202365
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2 5/16 in |
Min. Throat Dia. | 0.75" |
Length - External Strain Relief | No External Strain Relief |
Length | 2.50" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Dimension E A/C | 1.48" (37.6) |
Dimension C | .56" (14.2) |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension G | 1.38" (34.9) Dia. |
Dimension A | 2.30" (58.4) Ref. |
Dimension D | .75" (19.0) Throat Dia. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension E A/F | 1.28" (32.5) |
Dimension B | 2.50" (65.3) Ref. |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1A, 250V AC, Indicating, 10kA at 250V AC (FNA-1)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- Hubbell Wiring Device-Kellems Cord Grips