Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1094
Zoro # G7458954
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 3 in MNPT
- Cord Dia. Range 2.81 in to 3.00 in
- Color White
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1094
- Zoro # G7458954
- UPC # 783585200941
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 2.81 in to 3.00 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Length | 4.08" |
Min. Throat Dia. | 3.00" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 4 in |
Thread Size | 3 in |
Form Size | F8 |
Compatible Conduit Trade Size | 3 in |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Dimension C | 1.38" (35.1) |
Dimension B | 2.70" (68.6) Ref. |
Dimension E A/C | 4.86" (123.4) |
Dimension E A/F | 4.50" (114.3) |
Dimension A | 4.50" (114.3) Dia. |
Dimension D | 3.00" (76.2) Throat Dia. |
Cord Diameter Range | 2.81"- 3.00" (71.4- 76.2) |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.81 in to 3.00 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Hinged (A1008CHQR)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- Hubbell Wiring Device-Kellems Cord Grips