Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1091
Zoro # G7558984
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3 in MNPT
- Cord Dia. Range 2.31 in to 2.44 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1091
- Zoro # G7558984
- UPC # 783585200910
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 2.31 in to 2.44 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 2.54" |
Length | 4.00" |
Form Size | F7 |
Compatible Conduit Trade Size | 3 in |
Overall Length | 4 in |
Thread Size | 3 in |
Dimension C | 1.30" (33.0) |
Dimension A | 3.85" (97.8) Dia. |
Dimension E A/F | 4.02" (102.1) |
Cord Diameter Range | 2.31"- 2.44" (58.7- 61.9) |
Dimension E A/C | 4.34" (110.2) |
Dimension B | 2.70" (68.6) Ref. |
Dimension D | 2.54" (64.5) Throat Dia. |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.31 in to 2.44 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- Hubbell Wiring Device-Kellems Strain Relief Connector