Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1090
Zoro # G6610974
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 3 in MNPT
- Cord Dia. Range 2.19 in to 2.31 in
- Color White
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1090
- Zoro # G6610974
- UPC # 783585200903
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 2.19 in to 2.31 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Length | 4.00" |
Min. Throat Dia. | 2.54" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F7 |
Compatible Conduit Trade Size | 3 in |
Thread Size | 3 in |
Overall Length | 4 in |
Dimension E A/F | 4.02" (102.1) |
Dimension B | 2.70" (68.6) Ref. |
Cord Diameter Range | 2.19"- 2.31" (55.6- 58.7) |
Dimension E A/C | 4.34" (110.2) |
Dimension C | 1.30" (33.0) |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Dimension D | 2.54" (64.5) Throat Dia. |
Dimension A | 3.85" (97.8) Dia. |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.19 in to 2.31 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- Hubbell Wiring Device-Kellems Cord Grips