Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 3 in., Straight, White
Mfr # SHC1086
Zoro # G7623113
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 3 in MNPT
- Material Aluminum
- Cord Dia. Range 1.69 in to 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1086
- Zoro # G7623113
- UPC # 783585200866
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3 in MNPT |
Cord Dia. Range | 1.69 in to 1.81 in |
Hub Trade Size | 3" |
Length - Box to End of Connector | 2 11/16 in |
Length | 4.00" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 2.54" |
Form Size | F7 |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Length | 4 in |
Recommended Knockout Hole Size | 3.58"- 3.63" (90.9-92.1) |
Dimension B | 2.70" (68.6) Ref. |
Display Size | 3" NPT |
Dimension E A/F | 4.02" (102.1) |
Dimension C | 1.30" (33.0) |
Cord Diameter Range | 1.69"- 1.81" (42.9- 46.0) |
Dimension E A/C | 4.34" (110.2) |
Dimension D | 2.54" (64.5) Throat Dia. |
Dimension A | 3.85" (97.8) Dia. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.69 in to 1.81 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Hubbell Wiring Device-Kellems Cord Grips