Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 2-1/2 in., Straight, White
Mfr # SHC1080
Zoro # G6521821
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 2 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 2.19 in to 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1080
- Zoro # G6521821
- UPC # 783585200804
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 2 1/2 in MNPT |
Cord Dia. Range | 2.19 in to 2.31 in |
Hub Trade Size | 2-1/2" |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 2.32" |
Length | 4.00" |
Overall Length | 4 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Form Size | F7 |
Dimension A | 3.85" (97.8) Dia. |
Dimension B | 2.70" (68.6) Ref. |
Dimension E A/F | 4.02" (102.1) |
Dimension C | 1.30" (33.0) |
Dimension E A/C | 4.34" (110.2) |
Cord Diameter Range | 2.19"- 2.31" (55.6- 58.7) |
Dimension D | 2.32" (58.9) Throat Dia. |
Recommended Knockout Hole Size | 2.95"- 3.00" (75.0-76.2) |
Display Size | 2 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.19 in to 2.31 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14HUG32AA)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102H7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- Hubbell Wiring Device-Kellems Strain Relief Connector