Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 2-1/2 in., Straight, White
Mfr # SHC1079
Zoro # G7112664
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 2 1/2 in MNPT
- Cord Dia. Range 2.06 in to 2.19 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1079
- Zoro # G7112664
- UPC # 783585200798
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 2 1/2 in MNPT |
Cord Dia. Range | 2.06 in to 2.19 in |
Hub Trade Size | 2-1/2" |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 4.00" |
Min. Throat Dia. | 2.32" |
Overall Length | 4 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Form Size | F7 |
Cord Diameter Range | 2.06"- 2.19" (52.4- 55.6) |
Dimension D | 2.32" (58.9) Throat Dia. |
Recommended Knockout Hole Size | 2.95"- 3.00" (75.0-76.2) |
Dimension A | 3.85" (97.8) Dia. |
Dimension E A/F | 4.02" (102.1) |
Dimension B | 2.70" (68.6) Ref. |
Dimension C | 1.30" (33.0) |
Dimension E A/C | 4.34" (110.2) |
Display Size | 2 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 2.06 in to 2.19 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- Hubbell Wiring Device-Kellems Cord Grips