Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 1/4 in., Straight, Red
Mfr # SHC1003SS
Zoro # G2349615
$62.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 1/4 in MNPT
- Cord Dia. Range 0.19 in to 0.25 in
- Color Red
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1003SS
- Zoro # G2349615
- UPC # 783585207032
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/4 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Hub Trade Size | 1/4" |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.38" |
Length | 1.36" |
Thread Size | 1/4 in |
Overall Length | 1 3/8 in |
Form Size | F1 |
Compatible Conduit Trade Size | 1/4 in |
Dimension A A/F | .88" (22.4) |
Dimension C | .46" (11.7) |
Dimension B | .90" (22.9) |
Dimension E A/F | .75" (19.0) |
Dimension E A/C | .87" (22.1) |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Dimension A A/C | 1.01" (25.7) |
Recommended Knockout Hole Size | .54"- .57" (13.7-14.5) |
Dimension D | .38" (9.7) Throat Dia. |
Display Size | 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 100' Length, 0.0320" Diameter, Silver (20N80100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips