Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., Gray
Mfr # HS1002G
Zoro # G0700235
product price: $1.08
/ea
Sold in multiples of 5 for $5.40
$5.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in dia Hole, Snap In
- Cord Dia. Range 0.28 in to 0.32 in
- Material Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HS1002G
- Zoro # G0700235
- UPC # 00783585023380
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in dia Hole, Snap In |
Cord Dia. Range | 0.28 in to 0.32 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 1/2 in |
Length | 1.84" |
Length - External Strain Relief | 1 5/16 in |
Thread Size | 1/2 in |
Dimension F | .12" (3.0) |
Dimension D | .33" (8.4) |
Dimension B | .47" (11.9) |
Cord Diameter Range | .28"- .32" (7.1-8.1) |
Dimension A | .50" (12.7) |
Dimension E | .59" (15.0) |
Dimension G | 1.84" (44.2) |
Dimension C | .28" (7.1) |
Description
Snap In Cord Connector with Strain Relief, Cord Dia. Range 0.28 in to 0.32 in, Box Connection 1/2 in dia Hole, Snap In, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 5/16 in, Length - Box to End of Connector 1/2 in, Insulated Yes, Standards CSA LR27378, UL E96650, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- Hubbell Wiring Device-Kellems Cord Grips