Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., Gray
Mfr # HS1001G
Zoro # G1217614
product price: $0.72
/ea
$0.72
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in dia Hole, Snap In
- Material Nylon
- Cord Dia. Range 0.22 in to 0.27 in
- Box Connection 1/2 in dia Hole, Snap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HS1001G
- Zoro # G1217614
- UPC # 00094701218260
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in dia Hole, Snap In |
Cord Dia. Range | 0.22 in to 0.27 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 1/2 in |
Length - External Strain Relief | 1 5/16 in |
Length | 1.84" |
Thread Size | 1/2 in |
Description
Snap In Cord Connector with Strain Relief, Cord Dia. Range 0.22 in to 0.27 in, Box Connection 1/2 in dia Hole, Snap In, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 5/16 in, Length - Box to End of Connector 1/2 in, Insulated Yes, Standards CSA LR27378, UL E96650, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- GROTE LED Pigtail (66851)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- Hubbell Wiring Device-Kellems Cord Grips