Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., 45, White
Mfr # VHC1022ZP
Zoro # G2349649
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.25 in to 0.38 in
- Color White
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1022ZP
- Zoro # G2349649
- UPC # 783585211824
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1.90" |
Min. Throat Dia. | 0.57" |
Form Size | F2 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimension A | 1.97" (50.0) Ref. |
Dimension B | 1.90" (48.3) Ref. |
Cord Diameter Range | .25"- .38" (6.3- 9.7) |
Dimension E A/F | 1.06" (26.9) |
Dimension C | .55" (14.0) |
Dimension G A/C | 1.27" (32.3) |
Dimension G A/F | 1.13" (28.6) |
Dimension D | .57" (14.4) Throat Dia. |
Dimension E A/C | 1.24" (31.5) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips