Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., 45, White
Mfr # VHC1022
Zoro # G0311543
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector 45 Degrees
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.25 in to 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1022
- Zoro # G0311543
- UPC # 783585202228
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.37 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 in |
Min. Throat Dia. | 0.56" |
Length | 1.90" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Dimension C | .55" (14.0) |
Dimension E A/F | 1.10" (27.9) |
Dimension E A/C | 1.27" (32.3) |
Dimension B | 1.90" (48.3) Ref. |
Dimension A | 2.00" (50.8) Ref. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension D | .56" (14.2) Throat Dia. |
Dimension G | 1.13" (28.6) Dia. |
Cord Diameter Range | .25"- .38" (6.3- 9.7) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.37 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- MERSEN Fuse, RK5 Class, Time Delay, 6/10A, 250V AC, Nonindicating (TR6/10R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- Hubbell Wiring Device-Kellems Cord Grips