Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., 45, Brown
Mfr # VHC1024ZP
Zoro # G2349621
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Color Brown
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1024ZP
- Zoro # G2349621
- UPC # 783585211848
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1.90" |
Min. Throat Dia. | 0.57" |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Thread Size | 1/2 in |
Dimension B | 1.90" (48.3) Ref. |
Dimension E A/F | 1.06" (26.9) |
Dimension A | 1.97" (50.0) Ref. |
Dimension D | .57" (14.4) Throat Dia. |
Dimension G A/C | 1.27" (32.3) |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension E A/C | 1.24" (31.5) |
Dimension G A/F | 1.13" (28.6) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension C | .55" (14.0) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/4A, 600V AC, Indicating (AJT1-1/4N)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips