Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1/2 in., 45, Brown
Mfr # VHC1024
Zoro # G2686074
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 45 Degrees
- Male/Female Male
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1024
- Zoro # G2686074
- UPC # 783585202242
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 in |
Length | 1.90" |
Min. Throat Dia. | 0.56" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Dimension D | .56" (14.2) Throat Dia. |
Dimension G | 1.13" (28.6) Dia. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension E A/C | 1.27" (32.3) |
Dimension A | 2.00" (50.8) Ref. |
Dimension C | .55" (14.0) |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension B | 1.90" (48.3) Ref. |
Dimension E A/F | 1.10" (27.9) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- Hubbell Wiring Device-Kellems Cord Grips