Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1 in., Straight, White
Mfr # SHC1046
Zoro # G0243266
original price:
$37.58
28% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.88 in to 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1046
- Zoro # G0243266
- UPC # 783585200460
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.88 in to 1.00 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 1 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2.36" |
Min. Throat Dia. | 1.01" |
Thread Size | 1 in |
Form Size | F5 |
Compatible Conduit Trade Size | 1 in |
Overall Length | 2 3/8 in |
Dimension E A/C | 2.28" (57.9) |
Dimension C | .66" (16.8) |
Cord Diameter Range | .88"- 1.00" (22.2- 25.4) |
Dimension A | 2.31" (58.7) Dia. |
Dimension B | 1.70" (43.2) Ref. |
Dimension D | 1.01" (25.7) Throat Dia. |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension E A/F | 2.00" (50.8) |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- Hubbell Wiring Device-Kellems Strain Relief Connector