Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1 in., Straight, Gray
Mfr # FHC1043
Zoro # G2349685
original price:
$42.54
40% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.88 in to 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FHC1043
- Zoro # G2349685
- UPC # 783585203430
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.88 in to 1.00 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 2 5/16 in |
Length | 2.30" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 1.10" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Form Size | F4 |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Cord Diameter Range | .88"- 1.00" (22.2- 25.4) |
Dimension B | 2.30" (58.4) Ref. |
Dimension A | 1.75" (44.5) Dia. |
Dimension D | 1.10" (27.9) Throat Dia. |
Dimension C | .88" (22.4) |
Dimension E A/F | 1.63" (41.4) |
Dimension E A/C | 1.88" (47.8) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 (CT8-50100Y)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- Hubbell Wiring Device-Kellems Strain Relief Connector