Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 1-1/4 in., Straight
Mfr # SHC1054ZP
Zoro # G2349667
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 1.25 in to 1.38 in
- For Use With Kellems Wire Management
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1054ZP
- Zoro # G2349667
- UPC # 783585496375
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.25 in to 1.38 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 1 11/16 in |
Length | 2.40" |
Min. Throat Dia. | 1.27" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 2 7/16 in |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Form Size | F5 |
Cord Diameter Range | 1.25"- 1.38" (31.7- 34.9) |
Dimension C | .70" (17.8) |
Dimension A A/C | 2.40" (61.0) |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension E A/C | 2.48" (63.0) |
Dimension E A/F | 2.19" (55.6) |
Dimension B | 1.70" (43.2) Ref. |
Dimension D | 1.27" (32.3) Throat Dia. |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips