Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Cord Connector, 1-1/4 in., 45
Mfr # VHC1052
Zoro # G2349700
$42.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 1.00 in to 1.13 in
- For Use With Kellems Wire Management
- Material - Cord Connector Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # VHC1052
- Zoro # G2349700
- UPC # 783585202525
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 3 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 3.90" |
Min. Throat Dia. | 1.25" |
Form Size | F5 |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimension D | 1.25" (31.7) Throat Dia. |
Dimension E A/C | 2.45" (62.2) |
Dimension A | 3.90" (99.1) Ref. |
Dimension C | .74" (18.8) |
Dimension E A/F | 2.13" (54.0) |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension B | 3.90" (9.91) Ref. |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension G | 2.31" (58.7) |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-2, 5-OE (SMT-8M-A-PS-24V-E-2,5-OE)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips