Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Cord Connector, 1-1/2 in., Straight, White
Mfr # SHC1064
Zoro # G6410573
original price:
$65.25
19% off
new price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Hub Size 1 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.75 in to 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1064
- Zoro # G6410573
- UPC # 783585200644
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.75 in to 1.88 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 2 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2.95" |
Min. Throat Dia. | 1.50" |
Overall Length | 2 15/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Form Size | F6 |
Dimension D | 1.50" (38.1) Throat Dia. |
Cord Diameter Range | 1.75"- 1.88" (44.4- 47.6) |
Dimension B | 2.20" (55.9) Ref. |
Recommended Knockout Hole Size | 1.97"- 2.02" (50.0-51.2) |
Dimension E A/C | 2.97" (75.4) |
Dimension C | .75" (19.0) |
Dimension E A/F | 2.75" (69.8) |
Dimension A | 3.00" (76.2) Dia. |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.75 in to 1.88 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- Hubbell Wiring Device-Kellems Strain Relief Connector