Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Cord Clamp Kit -Minimum 2 Per Order
Mfr # HBLCSCK
Zoro # G3678775
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord Clamp Kit
- Material Non-Metallic
- Style For 50A Devices
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLCSCK
- Zoro # G3678775
- UPC # 783585358994
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Cord Clamp Kit -Minimum 2 Per Order |
Type | Cord Clamp Kit |
Material | Non-Metallic |
Item Type | Insulgrip |
Style | For 50A Devices |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Cord Clamp Kit -Minimum 2 Per Order
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V09)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- Hubbell Wiring Device-Kellems Raceways