Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Cord Adapter, 100A, None, None
Mfr # YQ100PLUS
Zoro # G0415807
product price: $5,731.25
/ea
Free Shipping & Returns
$5,731.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (2) 50A 125/250V or (1) 50A 125/250V Pin and Sleeve
- Max. Amps 100 A
- Number of Outlets 3
- Color Yellow
- Plug Configuration (2) 50A 125/250V Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # YQ100PLUS
- Zoro # G0415807
- UPC # 783585093802
- Country of Origin United States
- Category Plug Adapters
Dimensions
Wire Size | 2 AWG 6 AWG |
Cord Length | 9 ft |
Description
Cord Adapter, Number of Outlets 3, Max. Amps 100 A, Voltage 125/250V AC, Plug Configuration (2) 50A 125/250V Locking, Connector Type (2) 50A 125/250V or (1) 50A 125/250V Pin and Sleeve, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 2 AWG 6 AWG, Cord Length 9 ft, Color Yellow, Jacket Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- MARINCO Marinco Standard Pigtail Adapter Dock Side Male 15A 125V Straight Blade With Locking Screw (104SPP)
- AC WORKS L6-30P 30A 250V Locking Plug to 6-50 Welder Connector (WDL630650)
- Hubbell Wiring Device-Kellems Plug Adapters