Hubbell Wiring Device-Kellems

Construction/Commercial Receptacles DR20C1LA


product price: $11.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3.28 in
  • Material Nylon
  • Type One Controlled Face, Split Circuit
  • Color Light Almond
  • Width 0.83 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.28 in
Width 0.83 in
Length 1.32 in
Dimensions 1.32 in x 0.83 in x 3.28 in
Display Size Standard Sized Product
Wire Size #14 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, 1/2 Load Controled, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Back and Side Wired, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.