Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Construction/Commercial Receptacles DR20C1GRY
Mfr # DR20C1GRY
Zoro # G700701068
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type One Controlled Face, Split Circuit
- Series Controlled
- Height 3.28 in
- Width 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20C1GRY
- Zoro # G700701068
- UPC # 783585551456
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 3.28 in |
Width | 0.83 in |
Length | 1.32 in |
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, 1/2 Load Controled, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- BROAN Transformer, 16V, 30VA (C907)
- ITT CANNON ER 22C 1816 412 PIN PLUG (CA3106E2811P)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- Hubbell Wiring Device-Kellems Straight Blade Devices